Shop URBAN FACTORY
See all product information
Create Account
EPR20UF ERGO PRO Bluetooth and Wireless 2.4 GHz Vertical Mouse for Right-Handed Users
- Mfr # EPR20UF
- Zoro # G216472070
product price:Â
$
90.65
/ea
Key Features
Color
Black
Number of Buttons
6
Ergonomic Fit
Right-handed
Height
4.7 in
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPR20UF
- Zoro #
- G216472070
- UPC #
- 888225000000
- Country of Origin
- China
Dimensions
- Height
- 4.7 in
- Depth
- 2.8 in
- Width
- 2.8 in
Details
- Item
- Mouse
- Color
- Black
- Number of Buttons
- 6
- Ergonomic Fit
- Right-handed
- Pointing Device Wireless Technology
- Bluetooth/Radio Frequency
- Includes
- ERGO PRO Mouse Nano Receiver 4.5 ft (1.4 m) USB-C Charging Cable Dongle User Guide
- Interfaces
- USB Type C, USB Type A
- Bluetooth Version
- 5
- Movement Resolution (dpi)
- 4000
- Rechargeable
- Yes
- Battery Included
- Yes
- Operating System Compatibility
- Windows
- Platform Supported
- PC
- Frequency
- 2.40 GHz
- Movement Detection
- Optical
- Scroller Type
- Scroll Wheel
- Pointing Device Connectivity Technology
- Wireless
- Pointing Device Host Interface
- USB Type A, USB Type C
- Package Contents
- ERGO PRO Mouse, Nano Receiver, 4.5 ft (1.4 m) USB-C Charging Cable, Dongle, User Guide
- Product Line
- ERGO
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.