Shop HP
See all product information
Create Account
Maintenance Kit, 110V, 225000 Yield
- Mfr # L0H24A
- Zoro # G6703743
product price:Â
$
525.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Page Yield
225,000 pages
Voltage
110-120
Yield
225000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0H24A
- Zoro #
- G6703743
- UPC #
- 889894213532
- Country of Origin
- China
- Max. Page Yield
- 225,000 pages
- Voltage
- 110-120
- Yield
- 225000 Pages
Description
HP LaserJet Enterprise M607, M608, M609, E60055, E60065, E60075, E60155, E60165, E60175 Maintenance Kit (110V) (225,000 Yield)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.