Shop HP
See all product information
Create Account
Fuser Kit, HP Compatible
- Mfr # CE484A
- Zoro # G1142940
product price:Â
$
291.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
HP Color CM3530, CP3525
Color
Not Rated
Type
New
Product Type
Fuser Kit
Voltage
110V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE484A
- Zoro #
- G1142940
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Fuser Kit
- For Use With
- HP Color CM3530, CP3525
- Color
- Not Rated
- Type
- New
- Product Type
- Fuser Kit
- Voltage
- 110V
- Compatible Manufacturer Part Number
- LaserJet CM3530, LaserJet CP3525
- Compatible Brand
- HP
- Wire Color
- Not Rated
Description
Printer Maintenance Kit, New, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.