
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91043P
Zoro #
G212433112
UPC #
022447910438
Country of Origin
Viet Nam
Dimensions
Container Size
5 gal
Throat Width
8.75"
Shred Size
0.169" x 0.512"
Width
13.8"
Height
18.5"
Depth
9.5"
Details
Cut Style
Micro Cut
Item
Paper Shredder
Shreds
Envelope, Staples, Paper, Credit Card
Noise Level Without Load
68 dB
Features
Caster, Pull-out Bin, Auto Start/Stop, Overheat LED, Bin Full Indicator
Sheet Shred Capacity
14 Per Pass
Motor Power
641.30 W
Cool Down Time
40 min
Description
HP MC145 Microcut Shredder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.