This item is Discontinued.

Hp NEW ELITE 830 G9 NOTEBOOK X360 INTEL I5 1235U 16 GB 256 GB PCIE WIN11P 6C160UT#ABA

NEW ELITE 830 G9 NOTEBOOK X360 INTEL I5 1235U 16 GB 256 GB PCIE WIN11P (Discontinued)

  • Mfr # 6C160UT#ABA
  • Zoro # G914884281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6C160UT#ABA
Zoro #
G914884281
UPC #
196548683864
Country of Origin
China

Dimensions

Depth
8.5"
Height
0.76"
Screen Size
13.3"
Width
11.8"

Details

Wireless LAN Standard
IEEE 802.11ax
Graphics Controller Model
Iris Xe Graphics
Wireless LAN
Yes
Environmentally Friendly
Yes
Maximum Power Supply Wattage
65 W
Graphics Memory Accessibility
Shared
Total Installed System Memory
16 GB
Display Screen Type
LCD
Features
Anti-glare Screen
Number of Cells
3-cell
Front Camera/Webcam
Yes
Keyboard Backlight
Yes
Operating System
Windows 11 Pro
Total Number of USB Ports
2
Maximum Turbo Speed
4.40 GHz
Bluetooth
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
System Memory Technology
DDR5 SDRAM
Processor Core
Deca-core (10 Core)
Operating System Platform
Windows
Processor Model
i5-1235U
Processor Type
Core i5
Graphics Memory Technology
DDR5 SDRAM
Drive Type
SSD
Screen Resolution
1920 x 1200
Package Contents
Elite x360 830 13 inch G9 2-in-1Notebook PCAC Adapter
Keyboard Localization
English
Front Camera/Webcam Resolution
5 Megapixel
Processor Generation
12th Gen
HDMI
Yes
Energy Star
Yes
Finger Print Reader
Yes
Number of Thunderbolt 4 Ports
2
System Memory Speed
4800 MHz
Downgradable Operating System
Windows 10 Pro
Total Solid State Drive Capacity
256 GB
Screen Mode
WUXGA
Touchscreen
Yes
Series
830 G9
Item
2 in 1 Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.