
OfficeJet Pro 8139e All-in-One Printer, Copy/Fax/Print/Scan (Discontinued)
- Mfr # 40Q51A-B1H
- Zoro # G212035378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40Q51A-B1H
Zoro #
G212035378
UPC #
197029817341
Country of Origin
Thailand
Dimensions
Accepts Paper Size
3 x 5 to 8.5 x 14
Width
18.12 in
Print Resolution (Color) (Width x Height)
1200 x 1200 dpi
Print Resolution (Black) (Width x Height)
4800 x 1200 dpi
Depth
13.29 in
Details
Printer Model
Inkjet
Includes
HP 923 Setup Black Ink Cartridge; HP 923 Setup Cyan Ink Cartridge; HP 923Setup Magenta Ink Cartridge; HP 923 Setup Yellow Ink Cartridge; Power Cord; Regulatory Flyer; Ink Caution Flyer; Setup Poster; Reference Guide
Network Capable
Yes
Individual Ink Cartridges
Yes
Network Types
10/100Base-TX Ethernet; 802.11a/b/g/n/ac Wireless
Operating System Compatibility
Chrome OS™; Linux®; macOS® 11, 12, 13; Windows®10, 11
Processor Speed
1.2 GHz
Standards
Energy Star Rated
Wireless Printing
Yes
Paper Input
225 Sheet Input Tray
First Page Out
18 s
Paper Feeder Type
Roll Feed; Sheet Feed
Network Ready
Yes
Grayscale Halftones
4800 x 1200 dpi:-:18 s
Duplex Printing
Yes
Reduction/Enlargement Range [Min]
25%
Printing Type
Inkjet
Reduction/Enlargement Range [Max]
4
Description
Say hello to the professional color inkjet printer for your home office from America's most trusted printer brand, paired with the easiest to use print app. Enjoy easy printing designed to make you succeed at work. Fax included. Scan multiple documents at once and edit them from your smartphone. Stay connected with our most reliable, self-healing dual-band Wi-Fi that automatically reconnects.
- Reliable technology uniquely built to work at home.
- Print from your couch with the best print app.
- Always be ready to print, never run out of ink.
- Help keep your home office protected from cyberthreats with HP Wolf Essential Security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.