Paper Roll, 150 ft.
- Mfr # C1861A
- Zoro # G5494657
product price:Â
$
52.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
36" x 150 ft.
Color
Bright White
Paper Weight
24 lb
Length
150 ft
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1861A
- Zoro #
- G5494657
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Sheet Size
- 36" x 150 ft.
- Length
- 150 ft
- Width
- 36 in
- Paper/Media Thickness (mil)
- 4 mil
- Sheet/Roll Size
- 36" x 150 ft
Details
- Item
- Paper Roll
- Color
- Bright White
- Paper Weight
- 24 lb
- Paper Color
- White
- For Use With
- Wide-Format Inkjet Printers
- Machine Compatibility
- Wide-Format Inkjet Printers
- Rolls Per Unit
- 1
- Paper/Media Color(s)
- Bright White
- Weight
- 10 lbs
- Wire Color
- Bright White
- Compatible Product Type
- Wide-Format Inkjet Printers
Description
Paper Roll, Length 150 ft, Width 36 in, White, For Use With Wide-Format Inkjet Printers, 24 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.