Shop HP
See all product information
Create Account
Photo Paper, Gloss, 10.5 mil, PK2
- Mfr # HEWQ7853A
- Zoro # G622761355
product price:Â
$
41.19
/pk of 2, $20.60/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Brightness
95
For Printer Type
Inkjet
Finish
Gloss
Overall Width
8 1/2 in
Paper Weight
66 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEWQ7853A
- Zoro #
- G622761355
- UPC #
- 829160743172
- Country of Origin
- Switzerland
Dimensions
- Overall Width
- 8 1/2 in
- Overall Thickness
- 10.5 mil
- Wire Rope Length
- 11 in
- Overall Length
- 11 in
- Length
- 11 in
- Fits Chest Size
Details
- Brightness
- 95
- For Printer Type
- Inkjet
- Finish
- Gloss
- Paper Weight
- 66 lb
- Features
- Number of Sheets
- 50
- Item
- Photo Paper
- Compatible Product Type
- Inkjet Photo Printers
- Paper Style
- Sheets
- Product Type
- Photo Paper
Description
Photo Paper,Gloss,10.5 mil,PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.