Paper Roll, 150 ft.
- Mfr # Q1396A
- Zoro # G5679371
product price:Â
$
34.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
24" x 150 ft.
Color
White
Paper Weight
4.2 mil
Width
24 in
Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1396A
- Zoro #
- G5679371
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Sheet Size
- 24" x 150 ft.
- Width
- 24 in
- Length
- 150 ft
- Sheet/Roll Size
- 24" x 150 ft
- Paper/Media Thickness (mil)
- 4.2 mil
Details
- Item
- Paper Roll
- Color
- White
- Paper Weight
- 4.2 mil
- For Use With
- Wide-Format Inkjet Printers
- Paper Color
- White
- Rolls Per Unit
- 1
- Paper/Media Color(s)
- White
- Machine Compatibility
- Wide-Format Inkjet Printers
- Weight
- 4.92 lbs
- Wire Color
- White
- Compatible Product Type
- Wide-Format Inkjet Printers
Description
Paper Roll, Length 150 ft, Width 24 in, White, For Use With Wide-Format Inkjet Printers, 4.2 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.