Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly BW 3225 USB-C HS +USB-C/A

  • Mfr # 8X229A6

  • Zoro # G912434549


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Cable Length
7.40 ft
Features
SoundGuard Technology, Unified Communication, Secure Fit, Lightweight, Rotating Microphone, Noise Reduction, Dynamic EQ, Acoustic Shock Protection, Echo Reduction, Comfortable, Flexible, Digital Signal Processing (DSP), Durable, Flexible Microphone
Height
7"
Width
6.1"
Depth
1.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8X229A6
Zoro #
G912434549
UPC #
197498433080
Country of Origin
Mexico

Dimensions

Cable Length
7.40 ft
Height
7"
Width
6.1"
Depth
1.3"
Driver Size
1.10"

Details

Features
SoundGuard Technology, Unified Communication, Secure Fit, Lightweight, Rotating Microphone, Noise Reduction, Dynamic EQ, Acoustic Shock Protection, Echo Reduction, Comfortable, Flexible, Digital Signal Processing (DSP), Durable, Flexible Microphone
Microphone Technology
Omni-directional, Noise Cancelling
Earpiece Design
On-ear
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm), USB Type C
Earpiece Controls
Mute, Hold, Volume, Redial, Call/Answer/End
Impedance
32 Ohm
Earpiece Type
Binaural
Platform Supported
Mac, PC
Signal to Noise Ratio (SNR)
118 dB
Connectivity Technology
Wired
Cable Type
USB-C Cable
Microphone Design
Boom
Package Type
Bulk
Ear Cushion Material
Leatherette, Synthetic Leather
Series
3200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.