Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly CS545/CS545-XD/WH500-XD 900 MHz Top US

  • Mfr # 85T28AA#ABA

  • Zoro # G516471131


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Battery Talk Time
6 Hour
Batteries Required
Yes
Includes
Headset (top only)
Microphone Technology
Noise Cancelling
Wireless Operating Distance
400 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85T28AA#ABA
Zoro #
G516471131
UPC #
197497579970
Country of Origin
Mexico

Details

Battery Talk Time
6 Hour
Batteries Required
Yes
Includes
Headset (top only)
Microphone Technology
Noise Cancelling
Wireless Operating Distance
400 ft
Features
Acoustic Shock Protection, Secure, Electronic Hook Switch (EHS) Capable, Convertible Design, Digital Signal Processing (DSP), SoundGuard Technology, Flexible, Comfortable
Item
Headset
Earpiece Design
Over-the-head, Over-the-ear, Behind-the-head
Connectivity Technology
Wireless
Wireless Technology
DECT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.