Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly EncrPro320 Streo USBA TAA

  • Mfr # 767G0AA

  • Zoro # G712511563


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
EncorePro 320 Stereo USB-A Headset TAA User guide
Cable Length
7.18 ft
Features
Fold-flat, Acoustic Shock Protection, Comfortable, SoundGuard Technology, Durable, In-Line Controller, Passive Noise Cancellation, Flexible Microphone, Unified Communication, Rotating Microphone
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767G0AA
Zoro #
G712511563
UPC #
197029428233
Country of Origin
Mexico

Dimensions

Cable Length
7.18 ft
Driver Size
0.22"

Details

Color
Black
Item
Headset
Includes
EncorePro 320 Stereo USB-A Headset TAA User guide
Features
Fold-flat, Acoustic Shock Protection, Comfortable, SoundGuard Technology, Durable, In-Line Controller, Passive Noise Cancellation, Flexible Microphone, Unified Communication, Rotating Microphone
Standards
TAA Compliant
Corded/Wireless
Corded
Earpiece Controls
Answer/End, Mute, Volume
Microphone Technology
Noise Cancelling, Omni-directional
Frequency Response
20 Hz to 10 kHz
OS Platform
macOS, Windows
Earpiece Type
Binaural
Ear Cushion Material
Synthetic Leather
Series
300
Earpiece Design
On-ear, Over-the-head
Sound Mode
Stereo
Application
PC, Voice Call, Call Center, Mobile Device, Notebook, Business, Office
Host Interface
USB Type A
Microphone Design
Boom
Impedance
32 Ohm
Platform Supported
Mac, PC
Noise Canceling
Yes
Adjustable Microphone
Yes
Maximum Frequency
10 kHz
Minimum Frequency Response
20 Hz
Operating System Platform
Windows, macOS
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.