Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Savi 7320 Stereo DECT 1920-1930 MHz Top US

  • Mfr # 783N1AA#ABA

  • Zoro # G816470711


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Microphone Technology
Noise Cancelling
Width
6.9"
Charger Included
Yes
Connectivity Technology
Wireless
Height
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783N1AA#ABA
Zoro #
G816470711
UPC #
197029632463
Country of Origin
Mexico

Dimensions

Width
6.9"
Height
2.8"
Depth
6.7"

Details

Microphone Technology
Noise Cancelling
Charger Included
Yes
Connectivity Technology
Wireless
Charging Method
Charging Stand
Battery Chemistry
Lithium Polymer (Li-Polymer)
Features
256-bit AES Encryption, Acoustic Shock Protection, Secure, Voice Status Alert, Indicator Light, Unified Communication, Acoustic Fence Technology, DECT Adaptive Power, Remote Management, AES 128-bit Authentication, SoundGuard Technology, Wideband Audio
Operating System Platform
macOS, Windows
Wireless Technology
DECT
Ear Cushion Material
Synthetic Leather
Microphone Design
Boom
Maximum Battery Recharge Time
2 Hour
Battery Capacity
500 mAh
Battery Rechargeable
Yes
Includes
Headset (top only)
Item
Headset
Earpiece Design
Over-the-head, On-ear
Wireless Operating Distance
449.5 ft
Adjustable Headband
Yes
Sound Mode
Stereo
Battery Talk Time
13 Hour
Maximum Number of Paired Devices Supported
4
Earpiece Type
Binaural
Noise Canceling
Yes
Earpiece Controls
Mute, Call/Answer/End, Volume, Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.