Poly Sync 20+ USB-C Speakerphone

  • Mfr # 772D0AA

  • Zoro # G216433286


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
7.17 in
Width
1.34 in
Features
Full Duplex Audio, Echo Reduction, Noise Reduction
Standards
CE FCC IP64
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
772D0AA
Zoro #
G216433286
UPC #
197030000000
Country of Origin
China

Dimensions

Height
7.17 in
Width
1.34 in
Depth
3.74 in
Cord Length (Ft.)
28.15 in
Speaker Size/Type
40 mm

Details

Item
Speakerphone
Color
Silver
Features
Full Duplex Audio, Echo Reduction, Noise Reduction
Standards
CE FCC IP64
Operating System
Windows 10, Mac OS
Interfaces
USB Type A, USB-C
Sound Pressure Level
86 dB
Includes
Sync 20+ Speakerphone Travel Case Lanyard BT600 Bluetooth USB Adapter USB-A or USB Type-C Adapter
Connectivity Technology
Wired/Wireless
Controls
End Call, On/Off Switch, Volume Up, Volume Down, Call, Answer Call
Wireless Technology
Bluetooth
Number of Microphone Arrays
3
USB
Yes
Microphone
Yes
Battery Rechargeable
Yes
Bluetooth Standard
Bluetooth 5.1
Status Indicators
Mute, Pairing
USB Type-C
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.