Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp Poly Sync 20 USB-C Speakerphone - USB - Microphone - Battery - Black 7F0J7AA

Poly Sync 20 USB-C Speakerphone - USB - Microphone - Battery - Black (Discontinued)

  • Mfr # 7F0J7AA
  • Zoro # G012434487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F0J7AA
Zoro #
G012434487
UPC #
197192213100
Country of Origin
China

Dimensions

Height
7.2"
Width
1.3"
Depth
3.7"

Details

Color
Black
Features
Conferencing, Programmable Button, Rechargeable, End Call, Bluetooth, Mute, Speakerphone, Answer Call, Redial
Microphone
Yes
USB
Yes
Battery Included
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Platform Supported
Mac, Windows
Power Source
Battery

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.