
Premium32, 100 Bright, 32 lb Bond Weight, 8.5 x 11, Extra Bright White, PK1500, 1500PK (Discontinued)
- Mfr # 113500
- Zoro # G012035349
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
113500
Zoro #
G012035349
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Paper/Media Thickness
5.2 mil
Details
Color
Extra Bright White
Brightness
100
Finish
Super Smooth
Total Number of Sheets
1500
Standards
LEED Applicable
Paper Grade
120 gsm
Machine Compatibility
Copiers; Printers
For Use With
HP Printers and Copiers
Paper Feeder Type
Roll Feed; Sheet Feed
Description
HP Premium32 has a super-smooth surface for impressive full-color printing results. Engineered with ColorLok Technology, provides brighter colors and bolder blacks for great-looking reports, schoolwork and professional business documents. Optimized for full-color printing in all inkjet and laser printers and copiers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.