SBUY Z2 SFF G1I U5-235 32GB 1TB SSD AI BOOST (UP TO 13 TOPS) NVIDIA QUADRO RTX A1000 (8GB) W11 PRO
- Mfr # BN5E1UT#ABA
- Zoro # G022606423
product price:Â
$
5,525.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Performance Computing
Color
Black
Maximum Wattage
500 W
Series
Z2 G1i
Drive Type
SSD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN5E1UT#ABA
- Zoro #
- G022606423
- UPC #
- 199251335273
- Country of Origin
- China
- Application
- Performance Computing
- Color
- Black
- Maximum Wattage
- 500 W
- Series
- Z2 G1i
- Drive Type
- SSD
Description
SBUY Z2 SFF G1I U5-235 32GB 1TB AI BOOST (UP TO 13 TOPS) NVIDIA QUADRO RTX A1000 (8GB) W11 PRO 64 3/3/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.