Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp Smart Tank 5101 All-in-One Printer, Copy/Print/Scan 1F3Y0A-B1H

Smart Tank 5101 All-in-One Printer, Copy/Print/Scan (Discontinued)

  • Mfr # 1F3Y0A-B1H
  • Zoro # G312035360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1F3Y0A-B1H
Zoro #
G312035360
UPC #
196068963484
Country of Origin
China

Dimensions

Width
17.11 in
Print Resolution (Color) (Width x Height)
1200 x 1200 dpi
Print Resolution (Black) (Width x Height)
4800 x 1200 dpi
Accepts Paper Size
4 x 6; 5 x 7; 8 x 10; A4; A6; B5; Com-10 Envelope; DL Envelope; Legal; Letter
Depth
14.23 in

Details

Printer Model
Smart Tank 5101
Wireless Printing
Yes
Paper Input
100 Sheet Tray
Network Capable
Yes
Processor Speed
980 MHz
Standard Memory
64 MB
Network Types
802.11b/g Wireless
Operating System Compatibility
Android™; iOS®; Mac OS X 10.15, 11, 12; Windows® 7, 10, 11
Individual Ink Cartridges
Yes
Includes
HP 32XL Black Original Ink Bottle; HP 31 Cyan Original Ink Bottle; HP 31 Magenta Original Ink Bottle; HP 31 Yellow Original Ink Bottle; HP Black Printhead; HP Tri-Color Printhead; Setup Guide; Reference Guide; Ink Caution Flyer; Regulatory Flyer; Warranty Flyer; Power Cord
Paper Feeder Type
Roll Feed; Sheet Feed
Paper Input Capacity (Sheets)
100
Grayscale Halftones
4800 x 1200 dpi
Printing Type
Inkjet
Duplex Printing
Yes
Network Ready
Yes

Description

A printer perfect for families, the HP Smart Tank 5101 refillable all-in-one printer. Designed to be intuitively smart and offers ultra-low cost printing. The HP Smart Tank 5101 comes with up to two years of ink, giving families flexibility to print all they need. Stay connected with worry free Wi-Fi and easy setup using HP Smart App. Best for families or work from home professionals who print a lot every day. Print color documents like business records and school projects.


  • Use the guided, step-by-step animations to quickly set up your printer.
  • Easily manage tasks with smart buttons that illuminate and guide you through the printing process.
  • Easily monitor and maintain ink levels with integrated ink sensors.
  • Get fast and reliable connections using self-healing Wi-Fi.
  • Print and scan from your phone.
  • Enjoy advanced scanning with HP Smart Tank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.