
Smart Tank 7602 All-in-One Printer, Copy/Fax/Print/Scan (Discontinued)
- Mfr # 28B98A-B1H
- Zoro # G912035371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28B98A-B1H
Zoro #
G912035371
UPC #
195908302605
Country of Origin
China
Dimensions
Depth
17.35 in
Print Resolution (Black) (Width x Height)
1200 x 1200 dpi
Width
17.86 in
Accepts Paper Size
Letter; Legal; Government Legal; Executive; Statement; 4 x 6; 5 x 7; 8 x 10; L; Photo 2L; Envelope (#10, Monarch, 5.5 bar); Card (4 x 6, 5 x 8)
Print Resolution (Color) (Width x Height)
4800 x 1200 dpi
Details
Printer Model
Inkjet
Includes
HP 32XL Black Original Ink Bottle; HP 31 Cyan Original Ink Bottle; HP 31 Magenta Original Ink Bottle; HP 31 Yellow Original Ink Bottle; HP Black Printhead; HP Tri-Color Printhead; Power Cord; Ink Caution Flyer; Setup Guide; Reference Guide; Regulatory Flyer; Warranty Flyer
Operating System Compatibility
Mac® OS X 10.14, 10.15, 11; Windows® 7, 10, 11
Paper Input
250 Sheet Tray
Speed Dial Memories
99
Network Types
10/100/1000Base-T Ethernet; 802.11ac Wireless
Processor Speed
800 MHz
Duplex Printing
Automatic
Individual Ink Cartridges
Yes
Borderless Printing
Yes
Wireless Printing
Yes
Network Capable
Yes
Paper Feeder Type
Roll Feed; Sheet Feed
Grayscale Halftones
1200 x 1200 dpi
Printing Type
Inkjet
Network Ready
Yes
Description
Take productivity up a level with a modern touch interface and premium experience on this high-capacity ink tank printer. Plus, get outstanding print quality at a low cost, with up to two years of Original HP ink included in the box. Designed for value-driven small business owners who need to present themselves with vibrancy so their business can thrive but need to maximize limited resources.
- Engineered for high-volume printingget up to 8,000 color or 6,000 black pages of Original HP Ink included in the box.
- Speed through multi-page documents with automatic two-sided printing.
- Get faster, more reliable connections using dual band Wi-Fi with self-healing.
- Eliminate steps in repetitive tasks with customizable shortcuts, using HP Smart app. Print, scan, share, email, and more in just a tap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.