Toner Cartridge, Black

  • Mfr # CB435A

  • Zoro # G100980544


product price:  $119.47
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
35A
Printer Series
LaserJet
Printer Model
LaserJet P1005, LaserJet P1006
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB435A
Zoro #
G100980544
UPC #
-
Country of Origin
Japan

Dimensions

Width
14.8"
Height
4.9"
Depth
4.4"

Details

Market Indicator Cartridge No.
35A
Printer Series
LaserJet
Printer Model
LaserJet P1005, LaserJet P1006
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
1,500
Color
Black
Compatible OEM Model Number
HEWCB435A
For Use With
HP LaserJet P1005, P1006
Remanufactured Cartridge Number
38MR76
Supply Type
Toner
Device Types
Laser Printer
Market Indicator Cartridge Number
35A
Page Yield - Black
1,500
Compatible Printer Brand
HP
Compatible Printer Series
LaserJet
Product Type
Toner Cartridge
Page Yield - Total
1,500
Compatible Printer Model Number
LaserJet P1005, LaserJet P1006
Environmental Certification
Design for the Environment (DfE)
Compatibility
HP LaserJet Printer P1005, HP LaserJet Printer P1006, HP LaserJet Printer P1007, HP LaserJet Printer P1008, HP LaserJet Printer P1009
Print Technology
Laser

Description

Original HP toner cartridges deliver consistent, print shop-quality results on a wide range of papers designed for professional office printing. Depend on trustworthy printing supplies to maintain productivity with uninterrupted printing. Because cartridges are designed for exceptional reliability, you avoid wasted supplies and expensive delays. Track cartridge use and reorder easily, with intelligence built into Original HP toner cartridges. Automatic seal removal makes installation quick and easy.
  • • Efficient design.
  • • Produce bold text and sharp images.
  • • Consistent results.
  • • Recycle your Original HP LaserJet toner cartridges—it's easy and free with the HP Planet Partners program, available in more than 50 countries and territories worldwide.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.