Shop HP

Toner Cartridge, Black

  • Mfr # CE270A
  • Zoro # G1145783

product price: 
$
417.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
650A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise CP5525, LaserJet Enterprise M750
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CE270A
Zoro #
G1145783
UPC #
-
Country of Origin
China
Market Indicator Cartridge No.
650A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise CP5525, LaserJet Enterprise M750
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
13,500
Color
Black
Remanufactured Cartridge Number
38MU53
For Use With
HP Color LaserJet Enterprise CP5525 Series, M750 Series
Supply Type
Toner
Device Types
Multifunction Laser Printer
Compatible Printer Model Number
LaserJet Enterprise CP5525, LaserJet Enterprise M750
Compatible Printer Brand
HP
Market Indicator Cartridge Number
650A
Page Yield - Black
13,500
Page Yield - Total
13,500
Compatible Printer Series
LaserJet Enterprise
Product Type
Toner Cartridge
Compatibility
HP Color LaserJet Enterprise CP5520 Series Printers
Recycled
Yes
Print Technology
Laser
Wire Color
Black
Compatible OEM Model Number
CP5520 Series s

Description

Market Indicator Cartridge No. 650A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Enterprise, Printer Model LaserJet Enterprise CP5525, LaserJet Enterprise M750, Max. Page Yield 13,500, Remanufactured Cartridge Number 38MU53, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Enterprise CP5525 Series, M750 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.