Shop HP

Toner Cartridge, Yellow

  • Mfr # CE272A
  • Zoro # G1144289

product price: 
$
683.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
650A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise CP5525, LaserJet Enterprise M750
Ink/Toner Color
Yellow
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CE272A
Zoro #
G1144289
UPC #
-
Country of Origin
China
Market Indicator Cartridge No.
650A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise CP5525, LaserJet Enterprise M750
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
15,000
Color
Yellow
For Use With
HP Color LaserJet Enterprise CP5525 Series, M750 Series
Remanufactured Cartridge Number
38MU55
Device Types
Multifunction Laser Printer
Supply Type
Toner
Page Yield - Yellow
15,000
Compatible Printer Brand
HP
Product Type
Toner Cartridge
Page Yield - Total
15,000
Compatible Printer Series
LaserJet Enterprise
Market Indicator Cartridge Number
650A
Compatible Printer Model Number
LaserJet Enterprise CP5525, LaserJet Enterprise M750
Recycled
Yes
Print Technology
Laser
Compatibility
HP Color LaserJet Enterprise CP5520 Series Printers
Wire Color
Yellow
Compatible OEM Model Number
CP5520 Series s

Description

Market Indicator Cartridge No. 650A, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet Enterprise, Printer Model LaserJet Enterprise CP5525, LaserJet Enterprise M750, Max. Page Yield 15,000, Remanufactured Cartridge Number 38MU55, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Enterprise CP5525 Series, M750 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.