Printer A8500 Automated Print and Apply 300 dpi for Right Applicator
- Mfr # A8500-34R
- Zoro # G008584530
product price:Â
$
7,870.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Ethernet;USB 2.0;RS232;Serial;USB;Ethernet;I/O connection;WiFi (optional)
Includes
(1) Power cord plug type C (EU) and 1 for NA (US);(1) Assembly Manual;(1) USB Stick with Manual and Driver;(1) Cardboard core onto ribbon take-up
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8500-34R
- Zoro #
- G008584530
- UPC #
- 888434555989
- Country of Origin
- Germany
Dimensions
- Height
- 15.75 in
- Max. Label Width
- 4 in
- Width
- 7.87 in
- Length
- 15.75 in
Details
- Item
- Printer Applicator
- Printer Connectivity
- Ethernet;USB 2.0;RS232;Serial;USB;Ethernet;I/O connection;WiFi (optional)
- Includes
- (1) Power cord plug type C (EU) and 1 for NA (US);(1) Assembly Manual;(1) USB Stick with Manual and Driver;(1) Cardboard core onto ribbon take-up
- Voltage
- 100 - 240 V @ 50 - 60 Hz
- Printhead Resolution
- 300 dpi
- Color Printing Capability
- Single Color
- Application
- Component and Equipment Labeling
- Features
- 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB
- Battery Type
- No Battery
- Maximum Labels per Day
- 7000
Description
For truly smart manufacturing processes, greater efficiency, increased flexibility and an agile workflow are key. It all starts with an optimized automated system - the BradyPrinter A8500 Automated Print and Apply. Part of a completely customized system, this is the 300 dpi print engine for up to 101mm wide consumables to be combined with right applicator. This print and apply system uses ERP data to print labels with text, images or barcodes and apply them quickly and consistently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.