Toner Cartridge, 5000 Page-Yield, Black
- Mfr # 50F1H00
- Zoro # G6242260
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
5000
Color
Black
For Use With
Lexmarkâ„¢ MS310d, MS310dn, MS410dn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50F1H00
- Zoro #
- G6242260
- UPC #
- -
- Country of Origin
- China
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- High Yield Toner Cartridge
- Max. Page Yield
- 5000
- Color
- Black
- For Use With
- Lexmarkâ„¢ MS310d, MS310dn, MS410dn
- Remanufactured Cartridge Number
- No
- Compatible OEM Model Number
- Lexmark
- Weight
- 2 lbs
- Features
- Return Program
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
- Yield Type
- High-Yield
- Compatible Printer Series
- MS
- Market Indicator Cartridge Number
- 50F1H00
- Page Yield - Black
- 5,000
- Product Type
- High Yield Toner Cartridge
- Compatible Printer Model Number
- MS310D, MS310DN, MS410DN
- Page Yield - Total
- 5,000
- Compatible Printer Brand
- Lexmark
- Wire Color
- Black
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, High Yield Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.