Toner Cartridge, Black

  • Mfr # Q5942A

  • Zoro # G1142755


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
HP 42A
Printer Series
LaserJet
Printer Model
LaserJet 4250, LaserJet 4350
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q5942A
Zoro #
G1142755
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
HP 42A
Printer Series
LaserJet
Printer Model
LaserJet 4250, LaserJet 4350
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
10000
Color
Black
Remanufactured Cartridge Number
38MP82
For Use With
HP LaserJet 4250 Series, 4350 Series
Device Types
Laser Printer
Supply Type
Toner
Compatible Printer Brand
HP
Product Type
Toner Cartridge
Compatible Printer Model Number
LaserJet 4250, LaserJet 4350
Page Yield - Black
10,000
Compatible Printer Series
LaserJet
Market Indicator Cartridge Number
42A
Page Yield - Total
10,000
Recycled
Yes
Compatibility
Yield Type
Standard
Print Technology
Laser

Description

Market Indicator Cartridge No. 42A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 4250, LaserJet 4350, Max. Page Yield 10,000, Remanufactured Cartridge Number 38MP82, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet 4250 Series, 4350 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.