Toner Cartridge, Cyan

  • Mfr # CF361A
  • Zoro # G1148005
product price: 
$
309.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
508A
Printer Series
LaserJet
Printer Model
LaserJet M553
Ink/Toner Color
Cyan
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF361A
Zoro #
G1148005
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
508A
Printer Series
LaserJet
Printer Model
LaserJet M553
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
5,000
Color
Cyan
Compatible OEM Model Number
HEWCF361A
For Use With
HP Color LaserJet M553 Series
Remanufactured Cartridge Number
No
Supply Type
Toner
Device Types
Multifunction Laser Printer
Page Yield - Total
5,000
Compatible Printer Series
LaserJet
Product Type
Toner Cartridge
Market Indicator Cartridge Number
508A
Page Yield - Cyan
5,000
Compatible Printer Model Number
LaserJet M553
Compatible Printer Brand
HP
Print Technology
Laser
Compatibility
Package Type
OEM
Wire Color
Cyan

Description

Market Indicator Cartridge No. 508A, Ink/Toner Color Cyan, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet M553, Max. Page Yield 5,000, Color Cyan, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet M553 Series

Ratings & reviews