Toner Cartridge, Yellow

  • Mfr # CF362A
  • Zoro # G1148041
product price: 
$
309.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
508A
Printer Series
LaserJet
Printer Model
LaserJet M553
Ink/Toner Color
Yellow
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF362A
Zoro #
G1148041
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
508A
Printer Series
LaserJet
Printer Model
LaserJet M553
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
5,000
Color
Yellow
For Use With
HP Color LaserJet M553 Series
Compatible OEM Model Number
HEWCF362A
Remanufactured Cartridge Number
No
Supply Type
Toner
Device Types
Laser Printer
Product Type
Toner Cartridge
Market Indicator Cartridge Number
508A
Compatible Printer Brand
HP
Page Yield - Total
5,000
Compatible Printer Series
LaserJet
Compatible Printer Model Number
LaserJet M553
Page Yield - Yellow
5,000
Compatibility
Print Technology
Laser
Package Type
OEM
Wire Color
Yellow

Description

Market Indicator Cartridge No. 508A, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet M553, Max. Page Yield 5,000, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet M553 Series

Ratings & reviews