Toner Cartridge, Cyan; Magenta;Yellow, PK3

  • Mfr # CF440AM

  • Zoro # G1148373


product price:  $555.99
/pk 3, $185.33/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
312A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M476
Ink/Toner Color
Tri-Color
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF440AM
Zoro #
G1148373
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
312A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M476
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
2,700
Color
Cyan, Magenta, Yellow
For Use With
HP Color LaserJet Pro MFP M476 Series
Compatible OEM Model Number
HEWCF440AM
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Supply Type
Toner
Compatible Printer Brand
HP
Page Yield - Magenta
2,700
Page Yield - Total
2,700
Product Type
Toner Cartridge
Page Yield - Yellow
2,700
Page Yield - Cyan
2,700
Market Indicator Cartridge Number
312A
Compatible Printer Model Number
LaserJet Pro M476
Compatible Printer Series
LaserJet Pro
Yield Type
Standard
Print Technology
Laser
Compatibility
HP Color LaserJet Pro MFP M476dw CF387A#BGJ, HP Color LaserJet Pro MFP M476nw CF385A#BGJ, HP Color LaserJet Pro MFP M476dn CF386A#BGJ, HP Color LaserJet Pro MFP M476 Printer

Description

Market Indicator Cartridge No. 312A, Ink/Toner Color Tri-Color, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M476, Max. Page Yield 2,700, Color Cyan, Magenta, Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Pro MFP M476 Series, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.