
Toner Cartridge, Magenta
Mfr # CE313A
Zoro # G1145844
product price:Â $91.49
/eaKey Features
Market Indicator Cartridge No.
126A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro CP1025NW, LaserJet Pro M175NW, LaserJet Pro M275
Ink/Toner Color
Magenta
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CE313A
Zoro #
G1145844
UPC #
-
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
126A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro CP1025NW, LaserJet Pro M175NW, LaserJet Pro M275
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
1,000
Color
Magenta
For Use With
HP LaserJet Pro 100 Color MFP M175nw, Pro CP1025nw, TopShot LaserJet Pro M275 MFP
Remanufactured Cartridge Number
38MU66
Supply Type
Toner
Device Types
Multifunction Laser Printer
Compatible Printer Brand
HP
Market Indicator Cartridge Number
126A
Compatible Printer Model Number
LaserJet Pro CP1025NW, LaserJet Pro M175NW, LaserJet Pro M275
Compatible Printer Series
LaserJet Pro
Page Yield - Magenta
1,000
Page Yield - Total
1,000
Product Type
Toner Cartridge
Print Technology
Laser
Compatibility
HP LaserJet Printer M175nw MFP, HP LaserJet Printer M275 MFP, HP LaserJet Printer CP1025NW, HP LaserJet Printer Pro CP1020 Color Printer series
Yield Type
Standard
Recycled
Yes
Description
Market Indicator Cartridge No. 126A, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro CP1025NW, LaserJet Pro M175NW, LaserJet Pro M275, Max. Page Yield 1,000, Remanufactured Cartridge Number 38MU66, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet Pro 100 Color MFP M175nw, Pro CP1025nw, TopShot LaserJet Pro M275 MFP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.