Toner Cartridge, Magenta

  • Mfr # CF213A

  • Zoro # G1143184


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
131A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M251NW, LaserJet Pro M276NW
Ink/Toner Color
Magenta
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF213A
Zoro #
G1143184
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
131A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M251NW, LaserJet Pro M276NW
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
1,800
Color
Magenta
Remanufactured Cartridge Number
38MV05
For Use With
HP LaserJet Pro 200 Color M251nw, MFP M276nw
Device Types
Multifunction Laser Printer
Supply Type
Toner
Compatible Printer Brand
HP
Product Type
Toner Cartridge
Page Yield - Magenta
1,800
Page Yield - Total
1,800
Compatible Printer Series
LaserJet Pro
Compatible Printer Model Number
LaserJet Pro M251NW, LaserJet Pro M276NW
Market Indicator Cartridge Number
131A
Print Technology
Laser
Compatibility
HP LaserJet Pro 200 Color M251nw, HP LaserJet Pro 200 Color MFP M276nw
Recycled
Yes
Package Contents
131A Magenta Original LaserJet Toner Cartridge, Recycling Guide
Yield Type
Standard

Description

Market Indicator Cartridge No. 131A, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M251NW, LaserJet Pro M276NW, Max. Page Yield 1,800, Remanufactured Cartridge Number 38MV05, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet Pro 200 Color M251nw, MFP M276nw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.