Shop HP
See all product information
Create Account
Toner Cartridge
- Mfr # W2011A
- Zoro # G7521476
product price:Â
$
570.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 659A
Printer Model
659A (W2011A)
Ink/Toner Color
Cyan
Cartridge Condition
New
Max. Page Yield
13000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2011A
- Zoro #
- G7521476
- UPC #
- -
- Country of Origin
- Philippines
- Market Indicator Cartridge No.
- HP 659A
- Printer Model
- 659A (W2011A)
- Ink/Toner Color
- Cyan
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Max. Page Yield
- 13000
- Color
- Cyan
- For Use With
- HP Color LaserJet Enterprise M856dn, M856x; HP Color LaserJet Enterprise MFP M776dn; HP Color LaserJet Enterprise MFP Flow M776zs, M776z
- Weight
- 4.05 lbs
- Remanufactured Cartridge Number
- HP 659A
- Supply Type
- Toner
- Device Types
- Laser Printer
- Compatible Printer Model Number
- M776dn, M776z, M776zs, M856dn, M856x
- Market Indicator Cartridge Number
- 659A
- Page Yield - Total
- 13,000
- Product Type
- Toner Cartridge
- Page Yield - Cyan
- 13,000
- Compatible Printer Brand
- HP
- Compatible Printer Series
- LaserJet Enterprise
- Compatibility
- HP Color LaserJet Enterprise M856dn Printer, HP Color LaserJet Enterprise M856x Printer, HP Color LaserJet Enterprise Flow MFP M776z Printer, HP Color LaserJet Enterprise Flow MFP M776zs Printer
- Yield Type
- High
- Print Technology
- Laser
Description
Ink/Toner Color Cyan, Cartridge Condition New, Toner Cartridge