Shop HP
See all product information
Create Account
Toner Cartridge
- Mfr # W2013A
- Zoro # G7522648
product price:Â
$
531.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 659A
Printer Model
659A (W2013A)
Ink/Toner Color
Magenta
Cartridge Condition
New
Max. Page Yield
13000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2013A
- Zoro #
- G7522648
- UPC #
- -
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- HP 659A
- Printer Model
- 659A (W2013A)
- Ink/Toner Color
- Magenta
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Max. Page Yield
- 13000
- Color
- Magenta
- Weight
- 4.05 lbs
- For Use With
- HP Color LaserJet Enterprise M856dn, M856x; HP Color LaserJet Enterprise MFP M776dn; HP Color LaserJet Enterprise MFP Flow M776zs, M776z
- Remanufactured Cartridge Number
- HP 659A
- Device Types
- Laser Printer
- Supply Type
- Toner
- Compatible Printer Series
- LaserJet Enterprise
- Compatible Printer Model Number
- M776dn, M776z, M776zs, M856dn, M856x
- Page Yield - Total
- 13,000
- Page Yield - Magenta
- 13,000
- Product Type
- Toner Cartridge
- Compatible Printer Brand
- HP
- Market Indicator Cartridge Number
- 659A
- Yield Type
- Standard
- Print Technology
- Laser
- Compatibility
- HP Color LaserJet Enterprise M856dn T3U51A#BGJ,HP Color LaserJet Enterprise MFP M776dn T3U55A#BGJ,HP Color LaserJet Enterprise M856x T3U52A#BGJ,HP Color LaserJet Enterprise Flow MFP M776z 3WT91A#BGJ,HP Color LaserJet Enterprise Flow MFP M776zs T3U56A#BGJ,HP Colour LaserJet Enterprise Printer M776
- Compatible OEM Model Number
- M856dn T3U51A#BGJ, MFP M776dn T3U55A#BGJ, M856x T3U52A#BGJ, Flow MFP M776z 3WT91A#BGJ, Flow MFP M776zs T3U56A#BGJ, HP Colour Jet M776
Description
Ink/Toner Color Magenta, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.