
Toner Cartridge, Yellow
Mfr # CE322A
Zoro # G1145829
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
128A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW
Ink/Toner Color
Yellow
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CE322A
Zoro #
G1145829
UPC #
-
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
128A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
1,300
Color
Yellow
For Use With
HP LaserJet Pro CM1415fnw, CP1525nw
Remanufactured Cartridge Number
38MU69
Device Types
Multifunction Laser Printer
Supply Type
Toner
Page Yield - Total
1,300
Product Type
Toner Cartridge
Page Yield - Yellow
1,300
Market Indicator Cartridge Number
128A
Compatible Printer Series
LaserJet Pro
Compatible Printer Brand
HP
Compatible Printer Model Number
LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW
Print Technology
Laser
Yield Type
Standard
Compatibility
HP LaserJet Pro Printer CP1525, HP LaserJet Pro Printer CM1415, HP LaserJet Pro CP1525 Color Printer series, HP LaserJet Pro CM1415 Color MFP series
Recycled
Yes
Description
Market Indicator Cartridge No. 128A, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW, Max. Page Yield 1,300, Remanufactured Cartridge Number 38MU69, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet Pro CM1415fnw, CP1525nw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.