Toner/Toner Cartridge

  • Mfr # CF500A
  • Zoro # G4600694
product price: 
$
102.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
HP 202A
Printer Series
Laser Printer
Printer Model
202A (CF500A)
Ink/Toner Color
Black
Max. Page Yield
1400
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF500A
Zoro #
G4600694
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
HP 202A
Printer Series
Laser Printer
Printer Model
202A (CF500A)
Ink/Toner Color
Black
Item
Toner/Toner Cartridge
Max. Page Yield
1400
Color
Black
For Use With
HP Color LaserJet Pro M254 Series, M280 Series
Remanufactured Cartridge Number
HP 202A
Supply Type
Toner
Device Types
Laser Printer
Paper Feeder Type
Roll Feed; Sheet Feed
Yield Type
Standard
Package Contents
202A Black Original LaserJet Toner Cartridge, Recycling Guide
Print Technology
Laser
Compatibility
HP Color LaserJet Pro Printer M281fdw (T6B82A#BGJ) , HP Color LaserJet Pro Printer M254dw (T6B60A#BGJ) , HP Color LaserJet Pro Printer M281, HP Color LaserJet Pro M254 Printer series, HP Color LaserJet Pro MFP M280 Printer series
Product Type
Toner Cartridge
Compatible Printer Series
LaserJet Pro
Cartridge Condition
New
Market Indicator Cartridge Number
202A
Page Yield - Black
1,400
Compatible Printer Model Number
M254dw, M281fdw
Page Yield - Total
1,400
Compatible Printer Brand
HP
Compatible OEM Model Number
M281fdw (T6B82A#BGJ), M254dw (T6B60A#BGJ), M281, M254 series, MFP M280 series

Description

Ink/Toner Color Black, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Toner/Toner Cartridge

Ratings & reviews