Shop HP

Toner/Toner Cartridge

  • Mfr # W2123A
  • Zoro # G500447463

product price: 
$
340.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
HP 212A
Printer Series
Laser Printer
Printer Model
212A
Ink/Toner Color
Magenta
Max. Page Yield
4500
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W2123A
Zoro #
G500447463
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
HP 212A
Printer Series
Laser Printer
Printer Model
212A
Ink/Toner Color
Magenta
Item
Toner/Toner Cartridge
Max. Page Yield
4500
Color
Magenta
For Use With
HP Color LaserJet Enterprise M554, M555; Color LaserJet Enterprise Flow MFP M578
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Print Supply Technology
JetIntelligence
Supply Type
Toner
Paper Feeder Type
Roll Feed; Sheet Feed
Yield Type
Standard
Print Technology
Laser
Compatibility
HP Color LaserJet Enterprise M554dn Printer, HP Color LaserJet Enterprise M555dn, HP Color LaserJet Enterprise M555x, HP Color LaserJet Enterprise Flow MFP M578c, HP Color LaserJet Enterprise Flow MFP M578z, HP Color LaserJet Enterprise MFP M578dn, HP Color LaserJet Enterprise MFP M578f
Product Type
Toner Cartridge
Cartridge Condition
New
Page Yield - Total
4,500
Page Yield - Magenta
4,500
Compatible Printer Model Number
M554dn, M555dn, M555x, M578c, M578dn, M578z
Market Indicator Cartridge Number
212A
Compatible Printer Brand
HP
Compatible Printer Series
LaserJet Enterprise, LaserJet Enterprise Flow
Compatible OEM Model Number
M554dn, M555dn, M555x, Flow MFP M578c, Flow MFP M578z, MFP M578dn, MFP M578f

Description

Ink/Toner Color Magenta, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Toner/Toner Cartridge

Restrictions

This item has been restricted from sale in the following states: VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.