Wired Gaming Mouse 3200 MAX DPI LED lightning
- Mfr # G210
- Zoro # G122414980
product price:Â
$
1,024.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Cable Length
4.8 in
Height
1.3 in
Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G210
- Zoro #
- G122414980
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 4.8 in
- Height
- 1.3 in
- Width
- 2.5 in
Details
- Item
- Gaming Mouse
- Color
- Black
Description
Introducing the HP G210, a high-performance gaming mouse that offers superior precision and control. With a maximum DPI of 3200, this wired mouse is designed to handle even the most intense gaming sessions. The ergonomic shape and adjustable DPI make this mouse comfortable to use for extended periods of time, and the optical tracking method ensures accurate movement. Other features include a 33mm height, 123mm length, and 65.5mm width. You'll enjoy fluid, responsive control, and lightning-fast feedback, whether you're gaming or working on other tasks. Get your hands on this HP G210 gaming mouse today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.