Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZTrb 1TB PCIe 2280 TLC M.2 Kit SSD

  • Mfr # 4M9Z6AA

  • Zoro # G216430551


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Product Line
Z Turbo
Width
0.9 in
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Workstation
Storage Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M9Z6AA
Zoro #
G216430551
UPC #
196069000000
Country of Origin
China

Dimensions

Width
0.9 in
Length
3.1 in

Details

Product Line
Z Turbo
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Workstation
Storage Capacity
1 TB
Drive Type
Internal
Interface
PCI Express NVMe
Item
Solid State Drive
For Use With
Workstation Z2 G9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.