Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZTrb 4TB PCIe 2280 TLC M.2 Kit SSD

  • Mfr # 5S492AA

  • Zoro # G116480649


product price: $5,491.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Length
3.1 in
Drive Interface Standard
PCI Express 4.0 x4
Width
0.9 in
Storage Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5S492AA
Zoro #
G116480649
UPC #
196337606265
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.1 in
Width
0.9 in

Details

Drive Type
Internal
Item
Solid State Drive
Drive Interface Standard
PCI Express 4.0 x4
Storage Capacity
4 TB
Interface
PCI Express
Product Line
Z Turbo
For Use With
Z2 G9 Tower Workstation Desktop PC
Device Supported
Workstation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.