This item is Discontinued.

Hpe 1U Security Bezel G8 664918-B21

1U Security Bezel G8 (Discontinued)

  • Mfr # 664918-B21
  • Zoro # G2644812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664918-B21
Zoro #
G2644812
UPC #
886112022525
Country of Origin
United States

Dimensions

Width
13"
Depth
14.5"
Height
11.5"

Details

Product Type
Bezel Panel
Compatibility
HP ProLiant Servers: DL160, DL320, DL360 8th generation

Description

This HPE brand 1U Security Bezel G8 has a height of 11.5", a width of 13", and a depth of 14.5". It is a bezel panel type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.