This item is Discontinued.

Hpe 800Gb 12G Sas Mu-3 Sff Sc Ssd 822559-B21

800Gb 12G Sas Mu-3 Sff Sc Ssd (Discontinued)

  • Mfr # 822559-B21
  • Zoro # G2520346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
822559-B21
Zoro #
G2520346
UPC #
889296829270
Country of Origin
Unknown

Dimensions

Height
5.5"
Width
7.3"
Depth
8.8"

Details

Product Type
Solid State Drive
Compatibility
HPE Gen9 ProLiant Sever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.