This item is Discontinued.

Hpe 800W FS Plat Ht Plg LH Pwr Spl, 865414B21 865414B21

800W FS Plat Ht Plg LH Pwr Spl, 865414B21 (Discontinued)

  • Mfr # 865414B21
  • Zoro # G6780192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865414B21
Zoro #
G6780192
UPC #
190017072685
Country of Origin
Unknown

Dimensions

Depth
13"
Height
4"
Width
8"

Details

Output Power
800 W
Input Voltage
230 V AC
Product Type
Power Module

Description

HPE 800W FS Plat Ht Plg LH Pwr Sply Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.