ANW 2930F 8P 180W EXTERNAL PSU 220V

  • Mfr # S3R22A#B2E

  • Zoro # G015658385


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
54 V DC
Output Power
180 W
Mounting
External
Depth
3.9 in
Width
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S3R22A#B2E
Zoro #
G015658385
UPC #
190017718453
Country of Origin
China

Dimensions

Depth
3.9 in
Width
7.9 in
Height
1.7 in

Details

Item
Power Supply
Output Voltage
54 V DC
Output Power
180 W
Mounting
External
Compatibility
HPE Aruba Networking 2930F Switch Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.