ANW 5420 16SR5 CL6 Module

  • Mfr # S0U66A

  • Zoro # G216126270


product price:  $8,433.99
/ea
Free Shipping & Returns

Key Features

Network Standard
1000Base-T, 2.5GBase-T, 10GBase-T
Media Type Supported
Twisted Pair
Power Source
AC, Power Supply
Redundant Power Supply
Yes
Maximum Data Transfer Rate
1.25-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S0U66A
Zoro #
G216126270
UPC #
190017650746
Country of Origin
United States

Dimensions

Height
1.7 in
Width
8.4 in
Depth
9 in

Details

Item
Switch Chassis
Network Standard
1000Base-T, 2.5GBase-T, 10GBase-T
Media Type Supported
Twisted Pair
Power Source
AC, Power Supply
Redundant Power Supply
Yes
Maximum Data Transfer Rate
1.25-GB/s
Manageable
Yes
PoE Budget
90 W
Total Number of Network Ports
16
Layer Supported
3
Number of Power Supplies Supported
4
Features
Hot-swappable
Modular
Yes
Form Factor
Rack-mountable, Compact
Compatible Rack Unit
4U
Port/Expansion Slot Details
16 x 1/2.5/5 Gigabit Ethernet RJ-45 Network Port, 6 x Line Card Slot
PoE (RJ-45) Port
Yes
High Availability Supported
Yes
Networking Standards
IEEE 802.3bt
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet, 10 Gigabit Ethernet
Network (RJ-45)
Yes
Power Consumption
1600 W
Expansion Slot Type
Line Card
Total Number of Expansion Slots
6
Network Technology
2.5GBase-T, 10GBase-T, 1000Base-T
Voltage
120 V AC, 230 V AC
Mounting
Compact, Rack-mountable
Powered By
Power Supply, AC

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.