ANW 5420 8SR10 CL8 MODULE

  • Mfr # S0U65A

  • Zoro # G715797667


product price:  $8,284.19
/ea
Free Shipping & Returns

Key Features

Width
8.4 in
Media Type Supported
Twisted Pair
Features
Hot-swappable
Network (RJ-45)
Yes
Power Consumption
1600 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S0U65A
Zoro #
G715797667
UPC #
190017650739
Country of Origin
China

Dimensions

Width
8.4 in
Height
1.7 in

Details

Item
Switch Chassis
Media Type Supported
Twisted Pair
Features
Hot-swappable
Network (RJ-45)
Yes
Power Consumption
1600 W
Compatible Rack Unit
4U
Modular
Yes
Networking Standards
IEEE 802.3bt
Power Source
Power Supply, AC
Form Factor
Rack-mountable
Total Number of Network Ports
8
Total Number of Expansion Slots
6
Redundant Power Supply
Yes
Layer Supported
3
Ethernet Technology
10 Gigabit Ethernet
High Availability Supported
Yes
Number of Power Supplies Supported
4
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
6 x Expansion Slot, 8 x 10 Gigabit Ethernet PoE
Manageable
Yes
Expansion Slot Type
Line Card
Network Standard
10GBase-T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.