ANW AP-605HR US Bundle

  • Mfr # S0B65A

  • Zoro # G816393706


product price:  $1,459.99
/ea
Free Shipping & Returns

Key Features

Depth
1.6"
Beamforming Technology
Yes
Mount Function
Box Mount, Desktop, Wall Mountable
PoE PD Port
Yes
Product Series
600H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S0B65A
Zoro #
G816393706
UPC #
190017621180
Country of Origin
United States

Dimensions

Depth
1.6"
Height
6"
Width
4.1"

Details

Beamforming Technology
Yes
Mount Function
Box Mount, Desktop, Wall Mountable
PoE PD Port
Yes
Product Series
600H
Bluetooth Standard
Bluetooth 5
Total Number of Antennas
2
Wi-Fi Generation
Wi-Fi 6E
Network Band
Tri Band
Encryption Standard
WPA3-ENT, WPA2-MPSK, WPA, WPA3, WPA2
Indoor/Outdoor
Indoor
Antenna Form Factor
Internal
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Data Encryption
Yes
Wireless Transmission Speed
3.60-Gbit/s
Power Consumption
5.80 W
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
USB Standard
USB 2.0
MIMO Technology
Yes
PoE (RJ-45) Port
Yes
Management Port
Yes
Frequency Band
6 GHz, 2.40 GHz, 5 GHz
Number of Internal Antennas
2
Product Type
Wireless Access Point
USB
Yes
Number of Network (RJ-45) Ports
5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.