
ANW AP-674 (US) Outdoor AP
Mfr # S0P45A
Zoro # G122639864
product price:Â $3,494.99
/ea
Free Shipping & Returns
Key Features
Wi-Fi Generation
Wi-Fi 6E
Total Number of Expansion Slots
1
Total Number of Antennas
6
Data Encryption
Yes
Indoor/Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S0P45A
Zoro #
G122639864
UPC #
190017641300
Country of Origin
United States
Details
Wi-Fi Generation
Wi-Fi 6E
Total Number of Expansion Slots
1
Total Number of Antennas
6
Data Encryption
Yes
Indoor/Outdoor
Outdoor
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Wireless Transmission Speed
3.90-Gbit/s
Product Type
Wireless Access Point
Encryption Standard
WPA3
Antenna Form Factor
External
Number of External Antennas
6
MIMO Technology
Yes
PoE PD Port
Yes
Power Consumption
45.50 W
Product Series
670
Network Band
Tri Band
Frequency Band
2.40 GHz, 6 GHz, 5 GHz
Mount Function
Wall Mountable, Pole-mountable, Flush Mount, Ceiling Mountable
Wireless LAN Standard
IEEE 802.11ax
Description
HPE Aruba Networking AP-674 (US) Tri Radio 2x2 Wi-Fi 6E Connectorized Outdoor AP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.