Shop HPE
See all product information
Create Account
ANW AP-765 (US) Outdoor AP
Mfr # S4K19A
Zoro # G322806721
product price:Â
$
2,594.99
/ea
Free Shipping & Returns
Key Features
Standards
FCC/ISED, CE marked, RED directive 2014/53/EU, IEC/EN 62368-1, EN 60601-1-1, EN60601-1-2
Antenna Form Factor
Internal
USB Standard
USB 3.0 Type A
Bluetooth Standard
Bluetooth 5.4
Ethernet Technology
Gigabit Ethernet, 5 Gigabit Ethernet, Fast Ethernet, 2.5 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4K19A
- Zoro #
- G322806721
- UPC #
- 190017740829
- Country of Origin
- United States
Details
- Item
- Wireless Access Point
- Standards
- FCC/ISED, CE marked, RED directive 2014/53/EU, IEC/EN 62368-1, EN 60601-1-1, EN60601-1-2
- Antenna Form Factor
- Internal
- USB Standard
- USB 3.0 Type A
- Bluetooth Standard
- Bluetooth 5.4
- Ethernet Technology
- Gigabit Ethernet, 5 Gigabit Ethernet, Fast Ethernet, 2.5 Gigabit Ethernet
- AI-powered
- Yes
- Network Band
- Tri Band
- Data Encryption
- Yes
- Management Port
- Yes
- Indoor/Outdoor
- Indoor/Outdoor
- MIMO Type
- Single User/Multi User MIMO
- Wireless LAN Standard
- IEEE 802.11a/b/g/n/ac/ax/be/az/mc
- Wi-Fi Generation
- Wi-Fi 7
- Beamforming Technology
- Yes
- IP Rating
- IP66/67
- Frequency Band
- 5 GHz, 2.40 GHz, 6 GHz
- MIMO Technology
- Yes
- PoE PD Port
- Yes
- Encryption Standard
- WPA2-Personal, WPA3, Opportunistic Wireless Encryption (OWE), WPA3-ENT, WPA2-MPSK, WPA3-Personal, WPA2-ENT
- Wireless Transmission Speed
- 5.80-Gbit/s
- USB
- Yes
- Number of Network (RJ-45) Ports
- 1
Description
HPE Aruba Networking AP-765 (US) Flex Radio 2x2 Wi-Fi 7 Dynamic Omni-Directional Outdoor AP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.