Shop IOGEAR
See all product information
Create Account
8U 19" Open Frame Desktop Rack
- Mfr # GRDH8U
- Zoro # G416470012
product price:Â
$
70.49
/ea
Key Features
Material
Steel
Mounting Location
Vertical
Form Factor
Wall Mountable, Desktop
Package Contents
1 x Left Base Bracket, 1 x Right Base Bracket, 1 x Front Base Bracket, 1 x Left Vertical Rail, 1 x Right Vertical Rail, 4 x Rubber Feet, 8 x M5*12mm Assembly Screws, 20 x M5 Cage Nuts, 20 x M5*16mm Rackmount Screws, 20 x Plastic Washers, 1 x Quick-Start Guide, 1 x Warranty Card
Features
Robust, Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRDH8U
- Zoro #
- G416470012
- UPC #
- 881317522214
- Country of Origin
- Taiwan, Province of China
- Item
- Rack Frame
- Material
- Steel
- Mounting Location
- Vertical
- Form Factor
- Wall Mountable, Desktop
- Package Contents
- 1 x Left Base Bracket, 1 x Right Base Bracket, 1 x Front Base Bracket, 1 x Left Vertical Rail, 1 x Right Vertical Rail, 4 x Rubber Feet, 8 x M5*12mm Assembly Screws, 20 x M5 Cage Nuts, 20 x M5*16mm Rackmount Screws, 20 x Plastic Washers, 1 x Quick-Start Guide, 1 x Warranty Card
- Features
- Robust, Heavy Duty
- Rack Type
- Open Frame
- Maximum Weight Capacity
- 110.20 lb
Dimensions
- Rack Height
- 8U
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.