ANW QSFP56 SFP56 3m DAC Cb

  • Mfr # S1J08A

  • Zoro # G522701994


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Transceiver, Network Device
Cable Type
QSFP56/SFP56
Connector Type on First End
QSFP56 Network
Data Transfer Rate
50-Gbit/s
Cable Length
9.84 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1J08A
Zoro #
G522701994
UPC #
190017666242
Country of Origin
United States

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
Device Supported
Transceiver, Network Device
Cable Type
QSFP56/SFP56
Connector Type on First End
QSFP56 Network
Data Transfer Rate
50-Gbit/s
Connector Type on Second End
SFP56 Network
Connector on First End Details
1 x QSFP56 Network
Connector on Second End Details
1 x SFP56 Network
Maximum Data Transfer Rate
50-Gbit/s

Description

HPE Aruba Networking 50G QSFP56 to SFP56 3m DAC Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.