Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 100G QSFP28 to QSFP28 1m

  • Mfr # R0Z25A

  • Zoro # G012432582


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Cable Length
3.28 ft
Device Supported
Network Device
Connector on First End Details
1 x QSFP28 Network
Connector on Second End Details
1 x QSFP28 Network
Cable Type
QSFP28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0Z25A
Zoro #
G012432582
UPC #
190017326818
Country of Origin
United States

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Device Supported
Network Device
Connector on First End Details
1 x QSFP28 Network
Connector on Second End Details
1 x QSFP28 Network
Cable Type
QSFP28
Data Transfer Rate
100-Gbit/s
Connector Type on Second End
QSFP28 Network
Connector Type on First End
QSFP28 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.